Product details
- 4.52 in Outside Diameter
- Secondary Type
- Cartridge Style
Specifications
I.D. | 0.69 in, 17.5 mm |
Inner Diameter (mm) | 17.5 |
Outer Diameter (mm) | 114.7 |
O.D. | 4.52 in, 114.7 mm |
Length (in) | 8.1 |
Length (mm) | 205.7 |
Outer Diameter (in) | 4.52 |
Media Type | Cellulose |
Inner Diameter (in) | 0.69 |
Efficiency Test Std | SAE J1985 |
Style | Cartridge |
Type | Secondary |
Efficiency 99% | 30 micron |
Length | 8.1 in, 205.7 mm |
Weight | 0.9 LB |
EAN or UPC | 742330043868 |