Product details
- 1.63 in Outside Diameter
- Cartridge Style
Specifications
Length | 3.44 in, 87.3 mm |
Collapse Burst (mm) | 149 |
Collapse Burst (in) | 10.3 |
Outer Diameter (mm) | 41.3 |
Inner Diameter (in) | 0.87 |
Length (in) | 3.44 |
Length (mm) | 87.3 |
I.D. | 0.87 in, 22.2 mm |
Outer Diameter (in) | 1.63 |
O.D. | 1.63 in, 41.3 mm |
Inner Diameter (mm) | 22.2 |
Media Type | Cellulose |
Efficiency Beta | 10 Micron @ Beta 2 |
Efficiency Beta 2 | 10 micron |
Style | Cartridge |
Collapse Burst | 149.39 psi, 10.3 bar |
Weight | 0.1 LB |
EAN or UPC | 742330137932 |