Product details
- 3.67 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
Specifications
Bypass Valve Setting HR (PSI) | 0.7 psi |
Gasket ID (in) | 2.46 |
Efficiency Beta | 34 Micron @ Beta 75 |
Gasket OD (mm) | 71.98 |
Length | 3.78 in, 96.11 mm |
O.D. | 3.67 in, 93.21 mm |
Outer Diameter (mm) | 93.21 |
Gasket ID (mm) | 62.53 |
Bypass Valve Setting LR (BAR) | 0.5 bar |
Bypass Valve Setting LR (PSI) | 7 psi |
Length (in) | 3.78 |
Gasket OD (in) | 2.83 |
Efficiency Test Std | SAE J1858 |
Thread Size | 1-12 UN |
Outer Diameter (in) | 3.67 |
Length (mm) | 96.11 |
Primary Application | CASE/CASE IH 404886R1 |
Bypass Valve Setting HR (BAR) | 10 bar |
Efficiency Beta 75 | 34 micron |
Gasket O.D. | 2.83 in, 71.98 mm |
Bypass Valve Setting LR | 7.25 psi, 0.5 bar |
Style | Spin-On |
Gasket I.D. | 2.46 in, 62.53 mm |
Bypass Valve Setting HR | 10.15 psi, 0.7 bar |
Bypass Valve | Yes |
Weight | 0.9 LB |
EAN or UPC | 742330137949 |