Product details
- 3.66 in Outside Diameter
- Full-Flow
- 3/4-16 Thread Size
- Spin-On Style
Specifications
Gasket ID (mm) | 62 |
Outer Diameter (mm) | 93 |
Length (in) | 2.2 |
Gasket OD (mm) | 70 |
Length | 2.2 in, 56 mm |
Primary Application | LISTER PETTER 75110620 |
O.D. | 3.66 in, 93 mm |
Thread Size | 3/4-16 |
Outer Diameter (in) | 3.66 |
Gasket ID (in) | 2.44 |
Efficiency 99% | 37 micron |
Length (mm) | 56 |
Gasket OD (in) | 2.76 |
Gasket I.D. | 2.44 in, 62 mm |
Type | Full-Flow |
Style | Spin-On |
Gasket O.D. | 2.76 in, 70 mm |
Weight | 0.7 LB |
EAN or UPC | 742330148822 |