Product details
- 1.77 in Outside Diameter
- Water Separator Type
- Cartridge Style
Specifications
O.D. | 1.77 in, 45 mm |
Style | Cartridge |
Inner Diameter (mm) | 13 |
Collapse Burst (in) | 4.1 in |
Media Type | Cellulose |
Type | Water Separator |
Inner Diameter (in) | 0.51 |
Efficiency 99% | 30 micron |
I.D. | 0.51 in, 13 mm |
Emulsified H2O Efficiency | 95 Percent |
Outer Diameter (mm) | 45 |
Collapse Burst | 59.47 psi, 4.1 bar |
Efficiency Test Std | ISO 4572 |
Length (mm) | 68 |
Collapse Burst (mm) | 59 mm |
Length | 2.68 in, 68 mm |
Length (in) | 2.68 |
Outer Diameter (in) | 1.77 |
Weight | 0.1 LB |
EAN or UPC | 742330043912 |