Product details
- 4.27 in Outside Diameter
- Water Separator Type
- Cartridge Style
Specifications
Inner Diameter (in) | 0.83 |
Style | Cartridge |
Efficiency 98% | 10 micron |
Length (in) | 9.76 |
Length | 9.76 in, 247.9 mm |
Efficiency 95% | 10 MICRON |
Media Type | Cellulose |
Efficiency Test Std | SAE J1488, J1985 |
Emulsified H2O Efficiency | 95 Percent |
Outer Diameter (mm) | 108.5 |
I.D. | 0.83 in, 21 mm |
Outer Diameter (in) | 4.27 |
Type | Water Separator |
O.D. | 4.27 in, 108.5 mm |
Length (mm) | 247.9 |
Inner Diameter (mm) | 21 |
Weight | 0.9 LB |
EAN or UPC | 742330043943 |