Product details
- 4.52 in Outside Diameter
- Full-Flow
- M95 x 2 Thread Size
- Spin-On Style
Specifications
Length (mm) | 293 |
Efficiency Test Std | ISO 16889 |
Collapse Burst (mm) | 149 |
Media Type | Synthetic |
Thread Size | M95 x 2 |
Outer Diameter (in) | 4.52 |
Collapse Burst (in) | 10.3 |
Length | 11.54 in, 293 mm |
Outer Diameter (mm) | 114.8 |
O.D. | 4.52 in, 114.8 mm |
Efficiency 99% | 16 micron |
Length (in) | 11.54 |
Type | Full-Flow |
Style | Spin-On |
Collapse Burst | 149.39 psi, 10.3 bar |
Weight | 3.4 LB |
EAN or UPC | 742330195505 |