Product details
- 3.37 in Outside Diameter
- Water Separator Type
- M16 x 1.5 Thread Size
- Spin-On Style
Specifications
Gasket OD (mm) | 69.59 |
Emulsified H2O Efficiency | 95 Percent |
Gasket ID (mm) | 60.19 |
Efficiency 50% | 14 micron |
Gasket OD (in) | 2.74 |
Type | Water Separator |
Thread Size | M16 x 1.5 |
Gasket O.D. | 2.74 in, 69.59 mm |
Length | 3.37 in, 85.69 mm |
O.D. | 3.37 in, 85.69 mm |
Length (mm) | 85.69 |
Outer Diameter (in) | 3.37 |
Gasket I.D. | 2.37 in, 60.19 mm |
Length (in) | 3.37 |
Gasket ID (in) | 2.37 |
Style | Spin-On |
Efficiency Test Std | SAE J1985 |
Outer Diameter (mm) | 85.69 |
Weight | 0.6 LB |
EAN or UPC | 742330147870 |