Product details
- 2.17 in Outside Diameter
- In-Line Style
Specifications
Length | 4.72 in, 120 mm |
Outlet Diameter | 0.31 in, 8 mm |
Style | In-Line |
Outlet Diameter (in) | 0.31 in |
O.D. | 2.17 in, 55 mm |
Length (in) | 4.72 |
Outer Diameter (in) | 2.17 |
Length (mm) | 120 |
Outlet Diameter (mm) | 8 mm |
Inlet Size | 5/16 |
Outer Diameter (mm) | 55 |
Weight | 0.4 LB |
EAN or UPC | 742330148198 |