Product details
- 3.66 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
Specifications
Gasket ID (mm) | 62.53 |
Thread Size | 1-12 UN |
Length | 8.23 in, 209.1 mm |
Outer Diameter (in) | 3.66 |
Length (in) | 8.23 |
O.D. | 3.66 in, 92.96 mm |
Efficiency Beta | 19 Micron @ Beta 2, 45 Micron @ Beta 75 |
Media Type | Cellulose |
Outer Diameter (mm) | 92.96 |
Gasket OD (in) | 2.83 |
Gasket ID (in) | 2.46 |
Efficiency Beta 75 | 45 micron |
Length (mm) | 209.1 |
Gasket OD (mm) | 71.98 |
Efficiency Beta 2 | 19 micron |
Gasket O.D. | 2.83 in, 71.98 mm |
Gasket I.D. | 2.46 in, 62.53 mm |
Style | Spin-On |
Weight | 1.85 LB |
EAN or UPC | 742330148235 |