Product details
- 5 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
Specifications
Length | 8.22 in, 208.79 mm |
Outer Diameter (in) | 5 |
Length (in) | 8.22 |
Length (mm) | 208.79 |
Gasket OD (mm) | 104.27 |
Gasket ID (mm) | 90.81 |
Efficiency Beta 2 | 18 micron |
Gasket OD (in) | 4.11 |
Gasket ID (in) | 3.58 |
Efficiency Beta | 18 Micron @ Beta 2 |
O.D. | 5 in, 127 mm |
Thread Size | 1 1/2-16 UN |
Outer Diameter (mm) | 127 |
Gasket O.D. | 4.11 in, 104.27 mm |
Gasket I.D. | 3.58 in, 90.81 mm |
Style | Spin-On |
Weight | 4.0 LB |
EAN or UPC | 742330148778 |