Product details
- 3.98 in Outside Diameter
- Cartridge Style
Specifications
Length (in) | 4.76 |
Inner Diameter (in) | 0.79 |
Outer Diameter (mm) | 101 |
Outer Diameter (in) | 3.98 |
Inner Diameter (mm) | 20 |
Efficiency Test Std | SAE J1985 |
Style | Cartridge |
Length (mm) | 121 |
O.D. | 3.98 in, 101 mm |
Length | 4.76 in, 121 mm |
I.D. | 0.79 in, 20 mm |
Weight | 0.7 LB |
EAN or UPC | 742330148891 |