Product details
- 3.66 in Outside Diameter
- M24 x 2 Thread Size
- Spin-On Style
Specifications
Thread Size | M24 x 2 |
Length | 5.5 in, 139.7 mm |
Length (in) | 5.5 |
Efficiency Beta 2 | 5 micron |
Efficiency Beta | 5 Micron @ Beta 2 |
Length (mm) | 139.7 |
Outer Diameter (in) | 3.66 |
Gasket OD (mm) | 71.98 |
Gasket ID (mm) | 62.53 |
Gasket ID (in) | 2.46 |
Outer Diameter (mm) | 93 |
O.D. | 3.66 in, 93 mm |
Gasket OD (in) | 2.83 |
Gasket I.D. | 2.46 in, 62.53 mm |
Style | Spin-On |
Gasket O.D. | 2.83 in, 71.98 mm |
Weight | 0.85 LB |
EAN or UPC | 742330148921 |