Product details
- 3.66 in Outside Diameter
- Full-Flow
- 1-12 UN Thread Size
- Spin-On Style
Specifications
Outer Diameter (mm) | 93 |
Anti-Drainback Valve | Yes |
Bypass Valve Setting LR (BAR) | 1.3 bar |
Bypass Valve Setting HR (BAR) | 23 bar |
Collapse Burst (mm) | 100 |
Efficiency Test Std | ISO 4572 |
Bypass Valve Setting LR (PSI) | 19 psi |
Outer Diameter (in) | 3.66 |
Gasket OD (in) | 2.8 |
Media Type | Cellulose |
Length | 5.35 in, 136 mm |
Thread Size | 1-12 UN |
Gasket OD (mm) | 71 |
Efficiency 50% | 20 micron |
O.D. | 3.66 in, 93 mm |
Length (in) | 5.35 |
Gasket ID (mm) | 61 |
Length (mm) | 136 |
Collapse Burst (in) | 6.9 |
Bypass Valve Setting HR (PSI) | 1.6 psi |
Gasket ID (in) | 2.4 |
Bypass Valve | Yes |
Collapse Burst | 100.08 psi, 6.9 bar |
Style | Spin-On |
Bypass Valve Setting HR | 23.21 psi, 1.6 bar |
Bypass Valve Setting LR | 18.85 psi, 1.3 bar |
Gasket I.D. | 2.4 in, 61 mm |
Gasket O.D. | 2.8 in, 71 mm |
Type | Full-Flow |
Weight | 1.0 LB |
EAN or UPC | 742330044247 |