Product details
- 4.25 in Outside Diameter
- Full-Flow
- 1 1/8-16 UN Thread Size
- Spin-On Style
Specifications
Gasket OD (mm) | 99 |
Gasket ID (in) | 3.54 |
Efficiency 99% | 21 micron |
Length | 10.31 in, 262 mm |
Length (mm) | 262 |
Collapse Burst (mm) | 149 |
O.D. | 4.25 in, 108 mm |
Outer Diameter (mm) | 108 |
Gasket OD (in) | 3.9 |
Thread Size | 1 1/8-16 UN |
Collapse Burst (in) | 10.3 |
Efficiency Test Std | ISO 16889 |
Media Type | Cellulose |
Primary Application | up to EURO4 applications, for EURO5/6 use P551807 |
Length (in) | 10.31 |
Outer Diameter (in) | 4.25 |
Gasket ID (mm) | 90 |
Style | Spin-On |
Collapse Burst | 149.39 psi, 10.3 bar |
Gasket I.D. | 3.54 in, 90 mm |
Gasket O.D. | 3.9 in, 99 mm |
Type | Full-Flow |
Weight | 2.4 LB |
EAN or UPC | 742330044308 |