Product details
- 3.66 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
Specifications
Outer Diameter (in) | 3.66 |
Gasket I.D. | 3.05 in, 77.5 mm |
Gasket ID (in) | 3.05 |
O.D. | 3.66 in, 93 mm |
Efficiency 99% | 15 micron |
Length | 7.61 in, 193.3 mm |
Thread Size | 1-14 UN |
Emulsified H2O Efficiency | 95 Percent |
Type | Water Separator |
Gasket OD (mm) | 86 |
Outer Diameter (mm) | 93 |
Length (in) | 7.61 |
Gasket OD (in) | 3.39 |
Length (mm) | 193.3 |
Style | Spin-On |
Media Type | Cellulose |
Gasket ID (mm) | 77.5 |
Gasket O.D. | 3.39 in, 86 mm |
Efficiency Test Std | SAE J1985 |
Weight | 1.3 LB |
EAN or UPC | 742330195673 |