Product details
- 2.91 in Outside Diameter
- Secondary Type
- Cartridge Style
Specifications
Type | Secondary |
Efficiency 99% | 20 micron |
Outer Diameter (in) | 2.91 |
Style | Cartridge |
Outer Diameter (mm) | 73.91 |
Length | 3.27 in, 83.1 mm |
Inner Diameter (mm) | 25.91 |
Length (mm) | 83.1 |
Inner Diameter (in) | 1.02 |
Length (in) | 3.27 |
O.D. | 2.91 in, 73.91 mm |
I.D. | 1.02 in, 25.91 mm |
Efficiency Test Std | SAE J1985 |
Weight | 0.2 LB |
EAN or UPC | 742330044339 |