text.skipToContent text.skipToNavigation


P553293

Hydraulic Cartridge

Item #100181552

Product details

  • Hydraulic Cartridge
  • 1.8000" ID x 4.520" OD x 7" Long
  • Primary Application: Gresen 3293, A. Chalmers, Case, Pkgd Gaskets 2-P177050-OPT Gaskets P177049, P177051

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.52 in
Length 7 in
Thread Size N/A
Primary Application Case
Gresen 3293
P177051
A. Chalmers
Pkgd Gaskets 2-P177050-OPT Gaskets P177049
I.D. 1.8 in
Gresen Part No. K23013
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H23012
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 1.2 LB
EAN or UPC 742330044346

You May Also Like