text.skipToContent text.skipToNavigation


P553411

Hydraulic Spin-On Filter

Item #100180384
each

Product details

  • Hydraulic Spin-On
  • 4.280" OD x 5.780" Long
  • Primary Application: Allis Chalmers, Worthington, Ford

Specifications

Element Description Hydraulic Spin-On
Filter Series N/A
Media Type N/A
O.D. 4.28 in
Length 5.78 in
Primary Application Worthington
Allis Chalmers
Ford
I.D. N/A
Weight 1.4 LB
EAN or UPC 742330044391

You May Also Like