Product details
- 5.06 in Outside Diameter
- Cartridge Style
Specifications
Efficiency 50% | 3 micron |
Length (mm) | 261.4 |
Outer Diameter (mm) | 128.6 |
Collapse Burst (mm) | 75 mm |
Length (in) | 10.29 |
Media Type | Cellulose |
O.D. | 5.06 in, 128.6 mm |
Inner Diameter (mm) | 57.9 |
Collapse Burst (in) | 5.2 in |
Outer Diameter (in) | 5.06 |
Collapse Burst | 75.42 psi, 5.2 bar |
Efficiency 99% | 9 micron |
Style | Cartridge |
Efficiency Test Std | SAE J1985 |
Length | 10.29 in, 261.4 mm |
I.D. | 2.28 in, 57.9 mm |
Inner Diameter (in) | 2.28 |
Weight | 1.5 LB |
EAN or UPC | 742330044568 |