text.skipToContent text.skipToNavigation


P554403

Hydraulic Spin-On Filter

Item #100180408
each
    Shipment Options

Product details

  • Hydraulic Spin-On
  • 3.660" OD x 5.350" Long
  • Primary Application: Perkins 2654403, MF

Specifications

Element Description Hydraulic Spin-On
Filter Series N/A
Media Type N/A
O.D. 3.66 in
Length 5.35 in
Primary Application MF
Perkins 2654403
I.D. N/A
Weight 1.5 LB
EAN or UPC 742330044674

You May Also Like