text.skipToContent text.skipToNavigation


P554407

Spin on Filter

Item #100180409
each

Product details

  • Spin On Lube Oil Filter
  • 6.86" Long
  • 3.66" O.D.

Specifications

Length 6.86 in
Type Lube Filter
Outside Dia. 3.66 in
Relief Valve Setting 8 psi
Thread Size 3/4-16
Gasket I.D. 2.48 in
Gasket O.D. 2.82 in
Weight 1.2 LB
EAN or UPC 742330081679

You May Also Like