Product details
- 4.29 in Outside Diameter
Specifications
Primary Application | MACK 25MF422 |
Efficiency Test Std | SAE J1985 |
Gasket ID (mm) | 90 |
Media Type | Cellulose |
Length | 5.79 in, 147 mm |
Length (mm) | 147 |
Outer Diameter (mm) | 109 |
Outer Diameter (in) | 4.29 |
Gasket ID (in) | 3.54 |
Gasket OD (in) | 3.9 |
Gasket OD (mm) | 99 |
Thread Size | 1-16 UN |
Efficiency 99% | 50 micron |
O.D. | 4.29 in, 109 mm |
Length (in) | 5.79 |
Gasket O.D. | 3.9 in, 99 mm |
Style | Spin-On |
Gasket I.D. | 3.54 in, 90 mm |
Weight | 1.9 LB |
EAN or UPC | 742330044698 |