text.skipToContent text.skipToNavigation


P554636

Hydraulic Cartridge

Item #100180415
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.8100" ID x 5" OD x 6.120" Long
  • Primary Application: Int'l 390560-R91, 527507-R91, 527507-R92

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5 in
Length 6.12 in
Primary Application 527507-R91
527507-R92
Int'l 390560-R91
I.D. 2.81 in
Weight 1.0 LB
EAN or UPC 742330044711

You May Also Like