Product details
- 4.53 in Outside Diameter
- Cartridge Style
Specifications
Primary Application | MAN 81055040025 |
Length (mm) | 195 |
I.D. | 2.3 in, 58.5 mm |
Length | 7.68 in, 195 mm |
Outer Diameter (in) | 4.53 |
O.D. | 4.53 in, 115 mm |
Efficiency 99% | 40 micron |
Length (in) | 7.68 |
Outer Diameter (mm) | 115 |
Inner Diameter (mm) | 58.5 |
Inner Diameter (in) | 2.3 |
Style | Cartridge |
Weight | 0.65 LB |
EAN or UPC | 742330044773 |