text.skipToContent text.skipToNavigation


P555461

Hydraulic Cartridge

Item #100180431
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 3.5800" ID x 5.070" OD x 11" Long
  • Primary Application: Cat 9J-5461, P164241-Synteq Media

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5.07 in
Length 11 in
Primary Application Cat 9J-5461
P164241-Synteq Media
I.D. 3.58 in
Weight 2.2 LB
EAN or UPC 742330044995

You May Also Like