text.skipToContent text.skipToNavigation


P555603

Hydraulic Cartridge

Item #100180434
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.2000" ID x 4.610" OD x 5.290" Long
  • Primary Application: John Deere Ar75603, AR75601, P174997, Gasket included, Optional Gasket P179322

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.61 in
Length 5.29 in
Primary Application AR75601
P174997
Optional Gasket P179322
John Deere Ar75603
Gasket included
I.D. 2.2 in
Weight 0.9 LB
EAN or UPC 742330045039

You May Also Like