Product details
- 3.66 in Outside Diameter
- Full-Flow
- 1-12 UN Thread Size
- Spin-On Style
Specifications
Collapse Burst (in) | 6.9 |
Efficiency Test Std | ISO 4548-12 |
Anti-Drainback Valve | Yes |
Outer Diameter (mm) | 93 |
Gasket OD (in) | 2.8 |
Length (mm) | 174 |
Length | 6.85 in, 174 mm |
O.D. | 3.66 in, 93 mm |
Collapse Burst (mm) | 100 |
Media Type | Cellulose |
Outer Diameter (in) | 3.66 |
Efficiency 99% | 40 micron |
Stand Pipe | Yes |
Gasket OD (mm) | 71 |
Thread Size | 1-12 UN |
Length (in) | 6.85 |
Gasket ID (in) | 2.4 |
Gasket ID (mm) | 61 |
Style | Spin-On |
Gasket I.D. | 2.4 in, 61 mm |
Gasket O.D. | 2.8 in, 71 mm |
Collapse Burst | 100.08 psi, 6.9 bar |
Type | Full-Flow |
Weight | 1.1 LB |
EAN or UPC | 742330045046 |