text.skipToContent text.skipToNavigation


P555935

Hydraulic Cartridge

Item #100180439
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.4100" ID x 3.660" OD x 5.900" Long
  • Primary Application: Cat 8B-5935, Use a lube or Hydraulic

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.66 in
Length 5.9 in
Primary Application Cat 8B-5935
Use a lube or Hydraulic
I.D. 1.41 in
Weight 0.95 LB
EAN or UPC 742330045091

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison