text.skipToContent text.skipToNavigation


P556064

Hydraulic Cartridge

Item #100180442
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 3.3500" ID x 5.080" OD x 9.020" Long
  • Synteq® Media
  • Primary Application: Cat 4J-6064, 4J-0806, P164205-Synteq Media

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 5.08 in
Length 9.02 in
Primary Application 4J-0806
P164205-Synteq Media
Cat 4J-6064
Beta Rating 20/35
I.D. 3.35 in
Weight 1.4 LB
EAN or UPC 742330045145

You May Also Like