text.skipToContent text.skipToNavigation


P556219

Hydraulic Cartridge

Item #100180443
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 5 1/2" ID x 6 1/2" OD x 12.160" Long
  • Primary Application: IHC 666219-C1

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 6 1/2 in
Length 12.16 in
Primary Application IHC 666219-C1
I.D. 5 1/2 in
Weight 3.75 LB
EAN or UPC 742330045152

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison