Product details
- 3.31 in Outside Diameter
- Cartridge Style
Specifications
O.D. | 3.31 in, 84 mm |
Length (mm) | 112 |
Efficiency Test Std | SAE J1985 |
Inner Diameter (mm) | 19 |
Efficiency 99% | 14 micron |
I.D. | 0.75 in, 19 mm |
Length | 4.41 in, 112 mm |
Length (in) | 4.41 |
Outer Diameter (mm) | 84 |
Outer Diameter (in) | 3.31 |
Style | Cartridge |
Inner Diameter (in) | 0.75 |
Weight | 0.4 LB |
EAN or UPC | 742330045206 |