text.skipToContent text.skipToNavigation


P557373

Hydraulic Cartridge

Item #100180459

Product details

  • Hydraulic Cartridge
  • 2 1/2" ID x 5" OD x 11.870" Long
  • Primary Application: Galion B67373, B67373A

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5 in
Length 11.87 in
Primary Application Galion B67373
B67373A
I.D. 2 1/2 in
Weight 2.1 LB
EAN or UPC 742330045404

You May Also Like