text.skipToContent text.skipToNavigation


P557380

Hydraulic Cartridge

Item #100180460
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 3.4000" ID x 5.120" OD x 11 1/2" Long
  • Primary Application: Komatsu 175-60-27380

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5.12 in
Length 11 1/2 in
Primary Application Komatsu 175-60-27380
I.D. 3.4 in
Weight 0.8 LB
EAN or UPC 742330045411

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison