text.skipToContent text.skipToNavigation


P557826

Hydraulic Cartridge

Item #100180465
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.6200" ID x 6" OD x 17.940" Long
  • Primary Application: Hough, IHC, Michigan

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 6 in
Length 17.94 in
Primary Application Hough
Michigan
IHC
I.D. 2.62 in
Weight 5.55 LB
EAN or UPC 742330045473

You May Also Like