text.skipToContent text.skipToNavigation


P557841

Hydraulic Cartridge

Item #100180466
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.0600" ID x 2.520" OD x 3.700" Long
  • Primary Application: Case, Cat, Ford, IHC 267841C91, Garrison 32446

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.52 in
Length 3.7 in
Primary Application Cat
Garrison 32446
IHC 267841C91
Ford
Case
Beta Rating N/A
I.D. 1.06 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Weight 0.35 LB
EAN or UPC 742330045480

You May Also Like