text.skipToContent text.skipToNavigation


P558467

Hydraulic Cartridge

Item #100180473

Product details

  • Hydraulic Cartridge
  • 0.4700" ID x 2.870" OD x 4.370" Long
  • Primary Application: Vickers 228467, 270562, 922788, 923115 IHC, New HOL

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.87 in
Length 4.37 in
Thread Size N/A
Primary Application New HOL
270562
922788
923115 IHC
Vickers 228467
I.D. 0.47 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. VICKERS
Weight 0.3 LB
EAN or UPC 742330045596

You May Also Like