Product details
- 3.66 in Outside Diameter
- Full-Flow
- 1-16 UN Thread Size
- Spin-On Style
Specifications
Collapse Burst (in) | 6.9 |
Efficiency 99% | 37 micron |
Outer Diameter (mm) | 93 |
Media Type | Cellulose |
Length (mm) | 136 |
Primary Application | CUMMINS 3908616 |
Length | 5.35 in, 136 mm |
Gasket OD (in) | 2.83 |
Outer Diameter (in) | 3.66 |
Length (in) | 5.35 |
Gasket ID (in) | 2.44 |
Efficiency Test Std | ISO 4548-12 |
Gasket ID (mm) | 62 |
Thread Size | 1-16 UN |
O.D. | 3.66 in, 93 mm |
Gasket OD (mm) | 72 |
Collapse Burst (mm) | 100 |
Collapse Burst | 100.08 psi, 6.9 bar |
Gasket O.D. | 2.83 in, 72 mm |
Style | Spin-On |
Type | Full-Flow |
Gasket I.D. | 2.44 in, 62 mm |
Weight | 0.9 LB |
EAN or UPC | 742330045626 |