text.skipToContent text.skipToNavigation


P558877

Hydraulic Cartridge

Item #100180479
each

Product details

  • Hydraulic Cartridge
  • 3.3700" ID x 5.120" OD x 6" Long
  • Primary Application: Cat 5J-8877

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5.12 in
Length 6 in
Primary Application Cat 5J-8877
I.D. 3.37 in
Weight 0.95 LB
EAN or UPC 742330045657

You May Also Like