text.skipToContent text.skipToNavigation


P559434

Hydraulic Cartridge

Item #100180510
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1 3/4" ID x 4.390" OD x 12 3/4" Long
  • Primary Application: Fiat Allis 70669434, A.Chalmers 676022, Pkgd Gaskets P177374, P177376, P177375

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.39 in
Length 12 3/4 in
Primary Application A.Chalmers 676022
Pkgd Gaskets P177374
Fiat Allis 70669434
P177376
P177375
I.D. 1 3/4 in
Weight 1.9 LB
EAN or UPC 742330047163

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison