text.skipToContent text.skipToNavigation


P559740

Hydraulic Cartridge

Item #100180523
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.2700" ID x 4" OD x 9 1/4" Long
  • Synteq® Media
  • Primary Application: Cat 9M-9740, P164200-Aynteq Media

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 4 in
Length 9 1/4 in
Thread Size N/A
Primary Application P164200-Aynteq Media
Cat 9M-9740
I.D. 2.27 in
Weight 1.1 LB
EAN or UPC 742330047187

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison