Product details
- 4.39 in Outside Diameter
- Cartridge Style
Specifications
Media Type | Synthetic |
Collapse Burst (mm) | 125 |
Inner Diameter (in) | 2.45 |
Efficiency Beta 2 | 7 micron |
Efficiency Beta 1000 | 23 micron |
O.D. | 4.39 in, 111.51 mm |
Inner Diameter (mm) | 62.23 |
Collapse Burst (in) | 8.6 |
Outer Diameter (mm) | 111.51 |
Length (in) | 5 |
Outer Diameter (in) | 4.39 |
Length (mm) | 127 |
Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
I.D. | 2.45 in, 62.23 mm |
Length | 5 in, 127 mm |
Style | Cartridge |
Collapse Burst | 124.73 psi, 8.6 bar |
Weight | 0.9 LB |
EAN or UPC | 742330122976 |