text.skipToContent text.skipToNavigation


P560527

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100180531
each

Product details

  • Low Pressure Hydraulic Cartridge for Series HAK05
  • Synteq® #20 Media
  • Buna-N Seal
  • Standard Design
  • 8" Long

Specifications

Element Description Hydraulic Cartridge
Filter Series HAK05
Media Type Synteq® #20
O.D. 4.38 in
Length 8 in
Thread Size N/A
Beta 75 Rating 40 µm
Beta 200 Rating 50 µm
Element Type Low Pressure Filter
Filter Design Standard
Beta 1000 Rating 50 µm
I.D. 2.44 in
Fits Assembly Model K050410
K050405
K050590
K050585
Seal Material Buna-N
Weight 1.3 LB
EAN or UPC 742330123416

You May Also Like