text.skipToContent text.skipToNavigation


P561132

Low Pressure Spin-On Filter Head

Item #100176182
each
    Shipment Options

Product details

  • Low Pressure Hydraulic Head Assembly for LPS04 Series
  • 3/4 NPT Port
  • No Indicator
  • 5 psi Bypass Pressure
  • 30 gal/min Max Flow

description

  • Head assemblies are used for mounting spin-on filters in-line.

features

  • Cast aluminum head mounts easily in-line

footnote

  • Dual-filter head.

Specifications

Filter Series SP15/25 (LPS04)
Assembly Type Head Assembly
Port Type NPT
Port Size 3/4
Filter Design Low Pressure
By-Pass Pressure 5 psi
Working Pressure [MAX] 150 psi
Flow Range [MAX] 30 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style No Indicator
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Indicator Electrical Recepticle N/A
Rated Static Burst 300 psi
Length N/A
Element None
Gauge Port 1/8 in NPT
Thread Type UNF
Element Length N/A
Threads per Inch 12
Thread Size 1
Element Collapse Rating [MAX] N/A
Weight 0.8 LB
EAN or UPC 742330131404

You May Also Like