text.skipToContent text.skipToNavigation


P561137

Low Pressure Spin-On Filter Head

Item #100176533
each
    Shipment Options

Product details

  • Low Pressure Hydraulic Head Assembly for LPS04 Series
  • SAE-12 Port
  • Indicator on Upstream Side
  • Non-Bypass
  • 30 gal/min Max Flow

description

  • Head assemblies are used for mounting spin-on filters in-line.

features

  • Cast aluminum head mounts easily in-line

Specifications

Filter Series SP15/25 (LPS04)
Assembly Type Head Assembly
Port Type SAE
Port Size SAE-12
Filter Design Low Pressure
By-Pass Pressure Non-Bypass
Working Pressure [MAX] 150 psi
Flow Range [MAX] 30 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style Upstream Side
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Indicator Electrical Recepticle N/A
Rated Static Burst 300 psi
Length N/A
Filter Application Make Up Oil Fill
Element None
Gauge Port SAE-4
Element Length N/A
Filter Style Spin-On
Element Collapse Rating [MAX] N/A
(Catalog) Max Flow GPM (Head Only) 20
Filter Service Gauge / Indicator (1) SAE-4 Plugged Gauge Port, Upstream Side, LH
Housing / Head Type In-Line
Weight 0.7 LB
EAN or UPC 742330131459

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison