Product details
- 9.76 Length (in)
- 3.15 Outer Diameter (in)
Specifications
Length (mm) | 83 |
Outer Diameter (in) | 1.69 |
Inner Diameter (mm) | 18.2 |
Collapse Burst (mm) | 435 |
Length | 3.27 in, 83 mm |
Media Type | Synthetic |
Outer Diameter (mm) | 43 |
Efficiency Beta 1000 | 8 MICRON |
Inner Diameter (in) | 0.72 |
Efficiency Beta | 8 Micron @ Beta 1000 |
Length (in) | 3.27 |
Collapse Burst (in) | 30 |
Weight | 0.1 LB |
EAN or UPC | 742330134573 |