Product details
- 3.07 in Outside Diameter
- Cartridge Style
Specifications
Collapse Burst (mm) | 3047 |
Outer Diameter (in) | 3.07 |
I.D. | 1.58 in, 40.2 mm |
O.D. | 3.07 in, 78 mm |
Efficiency Beta | 25 Micron @ Beta 2 |
Collapse Burst (in) | 210.1 |
Inner Diameter (in) | 1.58 |
Efficiency Beta 2 | 25 micron |
Outer Diameter (mm) | 78 |
Length | 11.06 in, 281 mm |
Length (in) | 11.06 |
Length (mm) | 281 |
Media Type | Wire Mesh |
Inner Diameter (mm) | 40.2 |
Collapse Burst | 3047.24 psi, 210.1 bar |
Style | Cartridge |
Weight | 2.8 LB |
EAN or UPC | 742330134610 |