Product details
- 2.91 in Outside Diameter
- Cartridge Style
Specifications
I.D. | 1.59 in, 40.3 mm |
O.D. | 2.91 in, 74 mm |
Outer Diameter (mm) | 74 |
Efficiency Beta 1000 | 5 micron |
Inner Diameter (mm) | 40.3 |
Collapse Burst (in) | 30 |
Media Type | Synthetic |
Inner Diameter (in) | 1.59 |
Collapse Burst (mm) | 435 |
Length | 10.83 in, 275 mm |
Outer Diameter (in) | 2.91 |
Efficiency Beta | 5 Micron @ Beta 1000 |
Length (mm) | 275 |
Length (in) | 10.83 |
Collapse Burst | 435.11 psi, 30 bar |
Style | Cartridge |
Weight | 1.9 LB |
EAN or UPC | 742330134665 |