Product details
- 2.13 in Outside Diameter
- Cartridge Style
Specifications
Length (in) | 3.74 |
Efficiency Beta 1000 | 12 micron |
Efficiency Beta | 12 Micron @ Beta 1000 |
Collapse Burst (in) | 210.1 |
O.D. | 2.13 in, 54 mm |
Length (mm) | 95 |
Length | 3.74 in, 95 mm |
Outer Diameter (in) | 2.13 |
Collapse Burst (mm) | 3047 |
Inner Diameter (mm) | 24.2 |
Inner Diameter (in) | 0.95 |
Outer Diameter (mm) | 54 |
Media Type | Synthetic |
I.D. | 0.95 in, 24.2 mm |
Collapse Burst | 3047.24 psi, 210.1 bar |
Style | Cartridge |
Weight | 1.0 LB |
EAN or UPC | 742330134870 |