Product details
- 2.91 in Outside Diameter
- Cartridge Style
Specifications
Length | 8.74 in, 222 mm |
Inner Diameter (mm) | 46 |
Outer Diameter (in) | 2.91 |
Length (mm) | 222 |
O.D. | 2.91 in, 74 mm |
I.D. | 1.81 in, 46 mm |
Efficiency Beta 2 | 25 micron |
Media Type | Cellulose |
Length (in) | 8.74 |
Efficiency Beta | 25 Micron @ Beta 2 |
Inner Diameter (in) | 1.81 |
Outer Diameter (mm) | 74 |
Style | Cartridge |
Weight | 1.0 LB |
EAN or UPC | 742330135822 |